- 1/16 in - 1/4 in Size Range
- 13 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| No. of Pieces | 13 |
| Size Range | 1/16 in - 1/4 in |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Weight | 0.0 LB |
| No. of Pieces | 13 |
| Size Range | 1/16 in - 1/4 in |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Weight | 0.0 LB |