Skip to content Skip to navigation menu
Cle-ForceC69072

C69072

13/32 1605 BLK&GOLD HD 135S/P JOB 3
Item #103155631
  • 13/32 in Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Reduced Shank Type
+ Show More + Show Less
Cle-ForceC69072
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/32 in Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.375 in
No. of Flutes 2
Flute Length 3.875 in
Shank Size - Metric 9.52 mm
Shank Length - Metric 25.4 mm
Shank Type Reduced
Diameter - Fraction 13/32 in
Coating Black & Gold
Material HSS
Shank Length 1 in
Drill Style Jobber
Flute Length - Metric 98.42 mm
Point Angle 135 degree
Diameter - Decimal 0.40625 in
Overall Length 5.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison