- Inch
- #12-24 UNC Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
| Thread Type | UNC |
| Tap Type | Hand |
| Shank Square Width | 0.165 in |
| Overall Length | 2.375 in |
| Thread Length | 0.9375 in |
| Shank Square Width - Metric | 4.19 mm |
| Thread Size - Metric | 5.49 mm |
| Thread Size - Decimal | 0.216 in |
| Ground Threads | Yes |
| Blank Construction | USCTI Table 302 |
| Direction of Cut | Right Hand |
| Thread Size & Type | #12-24 UNC |
| Shank Size - Metric | 5.59 mm |
| Diameter - Decimal | 0.216 in |
| No. of Flutes | 4 |
| Operation Type | Blind Hole |
| Chamfer Type | Taper |
| Shank End Feature | Square |
| Thread Length - Metric | 23.81 mm |
| Truncated Threads | No |
| Interrupted Thread | No |
| Material | HSS |
| Thread Creation | Thread Cutting |
| Shank Square Length | 0.2812 in |
| Spiral Point | No |
| Shank Square Length - Metric | 7.14 mm |
| Thread Per Inch | 24 |
| Weight | 0.0 LB |

