- 1/16 in - 1/2 in Size Range
- 15 Pieces
- 135 degree Point Angle
- Steam Oxide Coating
| Size Range | 1/16 in - 1/2 in |
| No. of Pieces | 15 |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| Weight | 0.0 LB |
| Size Range | 1/16 in - 1/2 in |
| No. of Pieces | 15 |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| Weight | 0.0 LB |