- Inch
- 5/8-18 UNF Thread Size & Type
- Taper Chamfer Type
- Carbon Steel Material
- Bright Coating
| Shank Square Width | 0.36 in |
| Truncated Threads | No |
| Thread Size & Type | 5/8-18 UNF |
| Shank Square Length | 0.5625 in |
| Thread Size - Decimal | 0.625 in |
| Diameter - Fraction | 5/8 in |
| Thread Length - Metric | 46.04 mm |
| Spiral Point | No |
| Thread Length | 1.8125 in |
| Interrupted Thread | No |
| Operation Type | Blind Hole |
| Shank End Feature | Square |
| Shank Square Length - Metric | 14.29 mm |
| Thread Size - Metric | 15.88 mm |
| Overall Length | 3.8125 in |
| Thread Type | UNF |
| Diameter - Decimal | 0.625 in |
| Thread Per Inch | 18 |
| Ground Threads | Yes |
| Thread Creation | Thread Cutting |
| Tap Type | Hand |
| Shank Square Width - Metric | 9.14 mm |
| Direction of Cut | Right Hand |
| Material | Carbon Steel |
| Shank Size - Metric | 12.19 mm |
| Chamfer Type | Taper |
| Blank Construction | USCTI Table 302 |
| Weight | 0.0 LB |

