- Inch
- 7/16-14 UNC Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Shank Square Width | 0.11 in |
| Thread Length | 1.4375 in |
| Overall Length | 3.1562 in |
| No. of Flutes | 4 |
| Operation Type | Blind Hole |
| Tap Type | Hand |
| Diameter - Fraction | 7/16 in |
| Thread Length - Metric | 36.51 mm |
| Spiral Point | No |
| Chamfer Type | Bottoming |
| Material | HSS |
| Shank Square Width - Metric | 2.79 mm |
| Thread Size & Type | 7/16-14 UNC |
| Ground Threads | Yes |
| Shank Size - Metric | 8.2 mm |
| Interrupted Thread | No |
| Thread Per Inch | 14 |
| Diameter - Decimal | 0.4375 in |
| Truncated Threads | No |
| Shank End Feature | Square |
| Direction of Cut | Right Hand |
| Thread Creation | Thread Cutting |
| Thread Type | UNC |
| Blank Construction | USCTI Table 302 |
| Shank Square Length | 0.1875 in |
| Shank Square Length - Metric | 4.76 mm |
| Thread Limit | H5 |
| Weight | 0.0 LB |

