There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Heavy-Duty. Heavy-duty drill has "beefed-up" construction.135° split point drills on contact and keeps drill from "walking."Black oxide finish increases lubricity and provides better wear resistance.
Cobalt. Heavy-duty drill has "beefed-up" construction.135° split point drills on contact and keeps drill from "walking."Cobalt high speed steel is for use on high tensile and work hardening materials like stainless steel and armor plate.
Force 5™. Unique parabolic flute quickly removes drilled material from the hole.135° split point drills on contact and keeps drill from "walking."Tempered gold oxide surface treatment improves lubricity.
includes
Metal case
No. of Pieces
29
Size (text)
1/16 - 1/2 x 1/64
Point Angle
135 °
Type
Fractional Set
Item Description
Force 5™ Parabolic/Gold Oxide Finish
Model
1870
Weight
3.2 LB
We're here for you
with Service Centers across the country - We have your back