- 1/16 in - 1/2 in Size Range
- 29 Pieces
- 118 degree Point Angle
- Straw Coating
| Size Range | 1/16 in - 1/2 in |
| No. of Pieces | 29 |
| Shank End Feature | Hex |
| Point Angle | 118 degree |
| Drill Type | Heavy-Duty |
| Weight | 2.4 LB |
| Size Range | 1/16 in - 1/2 in |
| No. of Pieces | 29 |
| Shank End Feature | Hex |
| Point Angle | 118 degree |
| Drill Type | Heavy-Duty |
| Weight | 2.4 LB |