- 9/64 in Diameter
- 2.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Finish | Black and Gold |
| Shank Size | 0.1406 in |
| Shank Size - Metric | 3.57 mm |
| Flute Length - Metric | 44.45 mm |
| No. of Flutes | 2 |
| Drill Length Type | Jobber |
| Shank Type | Straight |
| Shank Length - Metric | 28.57 mm |
| Drill Size | 9/64 in |
| Diameter - Decimal | 0.140625 in |
| Diameter - Fraction | 9/64 in |
| Size Type | Fractional |
| Point Angle | 135 degree |
| Overall Length | 2.875 in |
| Point Shape | Split |
| Coating | Black & Gold |
| Shank Length | 1.125 in |
| Drill Style | Jobber |
| Material | HSS |
| Direction of Rotation | Right Hand |
| Flute Length | 1.75 in |
| Weight | 0.1 LB |

