Skip to content Skip to navigation menu
Cle-Line®C18028

C18028

1878 1/2 HD JOBBER DRILL-BLK&GOLD
Item #102009590
  • 1/2 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18028
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank End Feature Length 0.875 in
Size Type Fractional
Diameter - Decimal 0.5 in
Shank Length - Metric 38.1 mm
Drill Size 1/2 in
Shank End Feature 3 Flats
Shank Length 1.5 in
Material HSS
Diameter - Fraction 1/2 in
Point Shape Split
Finish Black and Gold
Shank Size 0.5 in
Overall Length 6 in
Coating Black & Gold
No. of Flutes 2
Flute Length 4.5 in
Shank Size - Metric 12.7 mm
Shank Type Straight
Point Angle 135 degree
Drill Length Type Jobber
Drill Style Jobber
Direction of Rotation Right Hand
Flute Length - Metric 114.3 mm
Weight 1.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison