- 1/16 in - 1/4 in Size Range
- 13 Pieces
- 135 degree Point Angle
- Black & Gold Coating
| Point Angle | 135 degree |
| Size Range | 1/16 in - 1/4 in |
| Shank End Feature | 3 Flats |
| No. of Pieces | 13 |
| Drill Type | Heavy-Duty |
| Weight | 1.1 LB |
| Point Angle | 135 degree |
| Size Range | 1/16 in - 1/4 in |
| Shank End Feature | 3 Flats |
| No. of Pieces | 13 |
| Drill Type | Heavy-Duty |
| Weight | 1.1 LB |