- 7/64 in Diameter
- 2.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 38.1 mm |
| Overall Length | 2.625 in |
| Shank Size | 0.1094 in |
| Shank Size - Metric | 2.78 mm |
| Shank Length | 1.125 in |
| Material | HSS |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.109375 in |
| Shank Type | Straight |
| Flute Length | 1.5 in |
| Coating | Bright |
| Shank Length - Metric | 28.57 mm |
| Drill Style | Jobber |
| Diameter - Fraction | 7/64 in |
| Weight | 0.1 LB |

