- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in Size Range
- 5 Pieces
- 118 degree Point Angle
- Sand Blasted Coating
| No. of Pieces | 5 |
| Point Angle | 118 degree |
| Size Range | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
| Drill Type | Masonry (TCT) |
| Weight | 0.0 LB |
| No. of Pieces | 5 |
| Point Angle | 118 degree |
| Size Range | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
| Drill Type | Masonry (TCT) |
| Weight | 0.0 LB |