There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Force 5™. Unique parabolic flute quickly removes drilled material from the hole.135° split point drills on contact and keeps drill from "walking."Tempered gold oxide surface treatment improves lubricity.
Heavy-Duty. Heavy-duty drill has "beefed-up" construction.135° split point drills on contact and keeps drill from "walking."Black oxide finish increases lubricity and provides better wear resistance.
Cobalt. Heavy-duty drill has "beefed-up" construction.135° split point drills on contact and keeps drill from "walking."Cobalt high speed steel is for use on high tensile and work hardening materials like stainless steel and armor plate.
includes
Metal case
Model
Cle-Line 1870
Item Description
Force 5™ Parabolic/Gold Oxide Finish
Type
Fractional Set
No. of Pieces
21
Size (text)
1/16 - 3/8 x 1/64
Point Angle
135 °
Weight
1.6 LB
We're here for you
with Service Centers across the country - We have your back