- 1/16 in - 1/2 in Size Range
- 15 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Size Range | 1/16 in - 1/2 in |
| No. of Pieces | 15 |
| Weight | 2.0 LB |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Size Range | 1/16 in - 1/2 in |
| No. of Pieces | 15 |
| Weight | 2.0 LB |