- 1/16 in, 1/8 in, 3/16 in, 1/4 in Size Range
- 4 Pieces
- 135 degree Point Angle
- Black & Gold Coating
| Drill Type | Heavy-Duty |
| Size Range | 1/16 in, 1/8 in, 3/16 in, 1/4 in |
| Shank End Feature | 3 Flats |
| Point Angle | 135 degree |
| No. of Pieces | 4 |
| Weight | 0.0 LB |
| Drill Type | Heavy-Duty |
| Size Range | 1/16 in, 1/8 in, 3/16 in, 1/4 in |
| Shank End Feature | 3 Flats |
| Point Angle | 135 degree |
| No. of Pieces | 4 |
| Weight | 0.0 LB |