Skip to content Skip to navigation menu
Cle-Line®C22507

C22507

27/64 1899 GP JOB DRILL-BLACK
Item #101701610
  • 27/64 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C22507
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27/64 in Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type

applications

  • For portable drilling and maintenance applications

features

  • Black oxide finish for increased wear resistance and improved lubricity
Drill Size 27/64 in
Flute Length 3.9375 in
Material HSS
Type Fractional
Coating Steam Oxide
Drill Style Jobber
Shank Type Straight
Shank Length 1.4375 in
Size Type Fractional, Equal Ends
Flute Length - Metric 100.01 mm
Shank Size - Metric 10.72 mm
Diameter - Decimal 0.421875 in
Overall Length 5.375 in
Shank Length - Metric 36.51 mm
Diameter - Fraction 27/64 in
Shank Size 0.4219 in
Finish Black Oxide
Point Angle 118 degree
No. of Flutes 2
Drill Length Type Jobber
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison