- 9/16 in - 1 in Size Range
- 8 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
features
- 1/2" flatted, 118° point
includes
- Plastic case
| Size (text) | 9/16 - 1 x 1/16 |
| Drill Type | General Purpose |
| Shank End Feature | 3 Flats |
| Size Range | 9/16 in - 1 in |
| No. of Pieces | 8 |
| Point Angle | 118 degree |
| Model | Cle-Line 1836 |
| Shank End Feature Length | 0.875 in |
| Weight | 3.7 LB |

