- 13/64 in Diameter
- 3.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
applications
- For portable drilling and maintenance applications
features
- 135° split point is self-centering, for reduced thrust and easier penetration
- Black oxide finish for increased wear resistance and improved lubricity
- Heavy-duty drill has "beefed-up" construction
| Shank Size | 0.2031 in |
| Flute Length - Metric | 61.91 mm |
| Diameter - Fraction | 13/64 in |
| Material | HSS |
| Shank Size - Metric | 5.16 mm |
| Overall Length | 3.625 in |
| Drill Size | 13/64 in |
| Point Angle | 135 degree |
| Drill Length Type | Jobber |
| Coating | Steam Oxide |
| Flute Length | 2.4375 in |
| Drill Style | Jobber |
| Shank Length - Metric | 30.16 mm |
| Type | Fractional |
| Shank Type | Straight |
| Size Type | Fractional, Equal Ends |
| Finish | Black Oxide |
| Shank Length | 1.1875 in |
| Diameter - Decimal | 0.203125 in |
| No. of Flutes | 2 |
| Weight | 0.3 LB |

