Skip to content Skip to navigation menu
Cle-Line®C23135

C23135

7/32 1801 HVY DTY JOB DRL-BLACK
Item #101698282
  • 7/32 in Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23135
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/32 in Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type

applications

  • For portable drilling and maintenance applications

features

  • 135° split point is self-centering, for reduced thrust and easier penetration
  • Black oxide finish for increased wear resistance and improved lubricity
  • Heavy-duty drill has "beefed-up" construction
Shank Size 0.2188 in
Drill Length Type Jobber
Shank Type Straight
Shank Length 1.25 in
Drill Style Jobber
Drill Size 7/32 in
No. of Flutes 2
Coating Steam Oxide
Material HSS
Flute Length - Metric 63.5 mm
Shank Size - Metric 5.56 mm
Finish Black Oxide
Shank Length - Metric 31.75 mm
Type Fractional
Point Angle 135 degree
Flute Length 2.5 in
Diameter - Fraction 7/32 in
Overall Length 3.75 in
Diameter - Decimal 0.21875 in
Size Type Fractional, Equal Ends
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison