Skip to content Skip to navigation menu
Cle-Line®C23137

C23137

1/4,E 1801 HVY DTY JOB DRL-BLACK
Item #101700151
  • 1/4 in - E Diameter
  • 4 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23137
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in - E Diameter
  • 4 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type

applications

  • For portable drilling and maintenance applications

features

  • 135° split point is self-centering, for reduced thrust and easier penetration
  • Black oxide finish for increased wear resistance and improved lubricity
  • Heavy-duty drill has "beefed-up" construction
Shank Size - Metric 6.35 mm
Diameter - Wire E
No. of Flutes 2
Finish Black Oxide
Size Type Fractional, Equal Ends
Shank Length 1.25 in
Coating Steam Oxide
Diameter - Fraction 1/4 in
Drill Size 1/4 in
Shank Type Straight
Overall Length 4 in
Point Angle 135 degree
Drill Length Type Jobber
Diameter - Decimal 0.25 in
Type Fractional
Shank Size 0.25 in
Material HSS
Flute Length - Metric 69.85 mm
Shank Length - Metric 31.75 mm
Flute Length 2.75 in
Drill Style Jobber
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison