- 11/32 in Diameter
- 4.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
applications
- For portable drilling and maintenance applications
features
- 135° split point is self-centering, for reduced thrust and easier penetration
- Black oxide finish for increased wear resistance and improved lubricity
- Heavy-duty drill has "beefed-up" construction
| Diameter - Decimal | 0.34375 in |
| Size Type | Fractional, Equal Ends |
| Drill Style | Jobber |
| Drill Size | 11/32 in |
| Diameter - Fraction | 11/32 in |
| Flute Length | 3.4375 in |
| Flute Length - Metric | 87.31 mm |
| Shank Size - Metric | 8.73 mm |
| Overall Length | 4.75 in |
| Shank Size | 0.3438 in |
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Type | Fractional |
| Point Angle | 135 degree |
| Shank Length - Metric | 33.34 mm |
| Shank Length | 1.3125 in |
| Material | HSS |
| Weight | 0.5 LB |

