- 13/32 in Diameter
- 5.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
applications
- For portable drilling and maintenance applications
features
- 135° split point is self-centering, for reduced thrust and easier penetration
- Black oxide finish for increased wear resistance and improved lubricity
- Heavy-duty drill has "beefed-up" construction
| Shank Size - Metric | 10.32 mm |
| Point Angle | 135 degree |
| Diameter - Decimal | 0.40625 in |
| Type | Fractional |
| Overall Length | 5.25 in |
| Finish | Black Oxide |
| Shank Type | Straight |
| Flute Length - Metric | 98.42 mm |
| Drill Length Type | Jobber |
| Coating | Steam Oxide |
| Drill Size | 13/32 in |
| Size Type | Fractional, Equal Ends |
| Shank Length - Metric | 34.92 mm |
| No. of Flutes | 2 |
| Flute Length | 3.875 in |
| Drill Style | Jobber |
| Diameter - Fraction | 13/32 in |
| Shank Size | 0.4062 in |
| Shank Length | 1.375 in |
| Material | HSS |
| Weight | 0.8 LB |

