- 1/4 in - E Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Style | 1803 |
| Diameter - Wire | E |
| Coating | Steam Oxide |
| Diameter - Fraction | 1/4 in |
| Shank Size | 0.25 in |
| Size Type | Fractional |
| Finish | Steam Oxide |
| Flute Length | 2.75 in |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Shank Length | 3.25 in |
| Overall Length | 6 in |
| Material | HSS |
| Drill Size | 1/4 in |
| No. of Flutes | 2 |
| Drill Length Type | Aircraft Extension, 6" |
| Drill Style | Aircraft Extension |
| Diameter - Decimal | 0.25 in |
| Shank Size - Metric | 6.35 mm |
| Flute Length - Metric | 69.85 mm |
| Type | Drill Bit |
| Shank Length - Metric | 82.55 mm |
| Weight | 0.7 LB |

