- 4.70 mm Diameter
- 2.2835 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 34 mm |
| Shank Size - Metric | 4.7 mm |
| Shank Length | 1.3386 in |
| Overall Length | 2.2835 in |
| Diameter - Metric | 4.70 mm |
| Shank Size | 0.185 in |
| Coating | Steam Oxide |
| Flute Length | 0.9449 in |
| Diameter - Decimal | 0.185 in |
| Shank Type | Straight |
| Material | HSS |
| Drill Style | Screw Machine |
| Diameter - Wire | #13 |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Flute Length - Metric | 24 mm |
| Weight | 0.0 LB |

