- 4.90 mm Diameter
- 2.4409 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 1.4173 in |
| Point Angle | 135 degree |
| Material | HSS |
| Shank Size | 0.1929 in |
| Shank Size - Metric | 4.9 mm |
| No. of Flutes | 2 |
| Overall Length | 2.4409 in |
| Shank Type | Straight |
| Diameter - Metric | 4.90 mm |
| Diameter - Decimal | 0.1929 in |
| Coating | Steam Oxide |
| Drill Style | Screw Machine |
| Flute Length - Metric | 26 mm |
| Shank Length - Metric | 36 mm |
| Flute Length | 1.0236 in |
| Weight | 0.0 LB |

