- 10 1/32 in Length
- 10 1/4 in Width
- 9 21/32 in Height
| Family Name | 29 Compartments Drill Dispenser |
| Width | 10 1/4 in |
| Length | 10 1/32 in |
| Height | 9 21/32 in |
| No. of Drawers | 3 |
| Weight | 1.2 LB |
| Family Name | 29 Compartments Drill Dispenser |
| Width | 10 1/4 in |
| Length | 10 1/32 in |
| Height | 9 21/32 in |
| No. of Drawers | 3 |
| Weight | 1.2 LB |