- 1 mm - 10 mm Size Range
- 19 Pieces
- 118 degree Point Angle
- TiN Coating
| No. of Pieces | 19 |
| Drill Type | Parabolic |
| Size Range | 1 mm - 10 mm |
| Point Angle | 118 degree |
| Weight | 0.0 LB |
| No. of Pieces | 19 |
| Drill Type | Parabolic |
| Size Range | 1 mm - 10 mm |
| Point Angle | 118 degree |
| Weight | 0.0 LB |