- Metric
- M14x2.0 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
| Thread Length | 1.6562 in |
| Thread Length - Metric | 42.07 mm |
| Thread Creation | Thread Cutting |
| Shank Square Length - Metric | 12.7 mm |
| Diameter - Metric | 14.00 mm |
| Shank Size - Metric | 10.9 mm |
| Blank Construction | USCTI Table 302 |
| Diameter - Decimal | 0.5512 in |
| Operation Type | Blind Hole |
| Spiral Point | No |
| Ground Threads | Yes |
| Thread Size - Metric | 14 mm |
| Chamfer Type | Plug |
| Thread Size & Type | M14x2.0 |
| Shank Square Width | 0.322 in |
| Shank Square Width - Metric | 8.18 mm |
| Thread Type | Metric |
| No. of Flutes | 4 |
| Material | HSS |
| Thread Size - Decimal | 0.5512 in |
| Interrupted Thread | No |
| Shank End Feature | Square |
| Thread Pitch | 2.0 mm |
| Truncated Threads | No |
| Thread Limit | D7 |
| Overall Length | 3.5938 in |
| Shank Square Length | 0.5 in |
| Tap Type | Hand |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

