- Adjustable Type
- Round Tool Shape
- #4-48 UNF Thread Size & Typ
- 0.8125 in OD
| Type | Adjustable |
| Thread Size & Type | #4-48 UNF |
| Thread Type | UNF |
| Outer Diameter - Metric | 20.64 mm |
| Material | Carbon Steel |
| Thickness - Metric | 6.35 mm |
| Die Construction | Standard |
| Threads per Inch | 48 |
| Tool Shape | Round |
| Weight | 0.045 LB |

