- Adjustable Type
- Round Tool Shape
- 3/8-16 UNC Thread Size & Typ
- 1.5 in OD
| Thread Size & Type | 3/8-16 UNC |
| Die Construction | Standard |
| Thickness - Metric | 12.7 mm |
| Type | Adjustable |
| Tool Shape | Round |
| Outer Diameter - Metric | 38.1 mm |
| Thread Type | UNC |
| Threads per Inch | 16 |
| Material | Carbon Steel |
| Weight | 0.212 LB |

