- Adjustable Type
- Round Tool Shape
- 9/16-12 UNC Thread Size & Typ
- 2 in OD
| Threads per Inch | 12 |
| Material | Carbon Steel |
| Die Construction | Standard |
| Thread Size & Type | 9/16-12 UNC |
| Thickness - Metric | 15.88 mm |
| Tool Shape | Round |
| Outer Diameter - Metric | 50.8 mm |
| Thread Type | UNC |
| Type | Adjustable |
| Weight | 0.412 LB |

