- Adjustable Type
- Round Tool Shape
- 7/8-14 UNF Thread Size & Typ
- 2.5 in OD
| Outer Diameter - Metric | 63.5 mm |
| Thread Size & Type | 7/8-14 UNF |
| Thread Type | UNF |
| Tool Shape | Round |
| Material | Carbon Steel |
| Type | Adjustable |
| Die Construction | Standard |
| Thickness - Metric | 19.05 mm |
| Threads per Inch | 14 |
| Weight | 0.677 LB |

