- Adjustable Type
- Round Tool Shape
- 1-8 UNC Thread Size & Typ
- 2.5 in OD
| Material | Carbon Steel |
| Outer Diameter - Metric | 63.5 mm |
| Thread Type | UNC |
| Thread Size & Type | 1-8 UNC |
| Type | Adjustable |
| Thickness - Metric | 19.05 mm |
| Threads per Inch | 8 |
| Tool Shape | Round |
| Die Construction | Standard |
| Weight | 0.665 LB |

