- Adjustable Type
- Round Tool Shape
- 1-12 UNF Thread Size & Typ
- 3 in OD
| Thickness - Metric | 25.4 mm |
| Threads per Inch | 12 |
| Thread Size & Type | 1-12 UNF |
| Material | Carbon Steel |
| Die Construction | Standard |
| Tool Shape | Round |
| Outer Diameter - Metric | 76.2 mm |
| Type | Adjustable |
| Thread Type | UNF |
| Weight | 0.0 LB |

