- Right Hand Direction of Cut
- Non-Adjustable Type
- Round Tool Shape
- 1/8-27 NPT Thread Size & Typ
- 1 in OD
| Type | Non-Adjustable |
| Thread Type | NPT |
| Outer Diameter - Metric | 25.4 mm |
| Threads per Inch | 27 |
| Material | Carbon Steel |
| Die Construction | Taper Pipe |
| Thread Size & Type | 1/8-27 NPT |
| Tool Shape | Round |
| Thickness - Metric | 9.52 mm |
| Weight | 0.0 LB |

