- Right Hand Direction of Cut
- Non-Adjustable Type
- Round Tool Shape
- 1/2-14 NPT Thread Size & Typ
- 2 in OD
| Thickness - Metric | 15.88 mm |
| Thread Type | NPT |
| Threads per Inch | 14 |
| Thread Size & Type | 1/2-14 NPT |
| Outer Diameter - Metric | 50.8 mm |
| Type | Non-Adjustable |
| Tool Shape | Round |
| Die Construction | Taper Pipe |
| Material | Carbon Steel |
| Weight | 0.343 LB |

