- Rethreading Type
- Hexagon Tool Shape
- M5x0.8 Thread Size & Typ
- 0.5938 in OD
| Thread Size & Type | M5x0.8 |
| Thread Pitch | 0.8 mm |
| Type | Rethreading |
| Outer Diameter - Metric | 15.08 mm |
| Thickness - Metric | 6.35 mm |
| Die Construction | Standard |
| Thread Type | Metric |
| Material | Carbon Steel |
| Tool Shape | Hexagon |
| Weight | 0.024 LB |

