- Rethreading Type
- Hexagon Tool Shape
- M6x1.0 Thread Size & Typ
- 0.5938 in OD
| Outer Diameter - Metric | 15.08 mm |
| Thread Size & Type | M6x1.0 |
| Type | Rethreading |
| Die Construction | Standard |
| Thread Type | Metric |
| Thread Pitch | 1.0 mm |
| Material | Carbon Steel |
| Thickness - Metric | 6.35 mm |
| Tool Shape | Hexagon |
| Weight | 0.023 LB |

