- Rethreading Type
- Hexagon Tool Shape
- M20x2.5 Thread Size & Typ
- 1.625 in OD
| Type | Rethreading |
| Thickness - Metric | 22.22 mm |
| Thread Type | Metric |
| Outer Diameter - Metric | 41.27 mm |
| Thread Pitch | 2.5 mm |
| Thread Size & Type | M20x2.5 |
| Die Construction | Standard |
| Material | Carbon Steel |
| Tool Shape | Hexagon |
| Weight | 0.341 LB |

