- Rethreading Type
- Hexagon Tool Shape
- 1/4-20 UNC Thread Size & Typ
- 0.5938 in OD
| Type | Rethreading |
| Thickness - Metric | 6.35 mm |
| Threads per Inch | 20 |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Thread Type | UNC |
| Thread Size & Type | 1/4-20 UNC |
| Outer Diameter - Metric | 15.08 mm |
| Die Construction | Standard |
| Weight | 0.1 LB |

