- Rethreading Type
- Hexagon Tool Shape
- 7/16-20 UNF Thread Size & Typ
- 0.875 in OD
| Die Construction | Standard |
| Tool Shape | Hexagon |
| Thread Size & Type | 7/16-20 UNF |
| Threads per Inch | 20 |
| Thread Type | UNF |
| Type | Rethreading |
| Material | Carbon Steel |
| Outer Diameter - Metric | 22.22 mm |
| Thickness - Metric | 11.11 mm |
| Weight | 0.2 LB |

