- Adjustable Type
- Round Tool Shape
- #6-32 UNC Thread Size & Typ
- 0.8125 in OD
| Material | HSS |
| Die Construction | Standard |
| Thread Type | UNC |
| Tool Shape | Round |
| Thickness - Metric | 6.35 mm |
| Threads per Inch | 32 |
| Outer Diameter - Metric | 20.64 mm |
| Thread Size & Type | #6-32 UNC |
| Type | Adjustable |
| Weight | 0.044 LB |

