- Quick-Set Two-Piece Die System
- M8x1.25 Thread Size & Typ
| Thread Type | Metric |
| Die Construction | Heavy-Duty |
| Thread Size & Type | M8x1.25 |
| Type | Quick-Set Two-Piece Die System |
| Thread Pitch | 1.25 mm |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| Thread Type | Metric |
| Die Construction | Heavy-Duty |
| Thread Size & Type | M8x1.25 |
| Type | Quick-Set Two-Piece Die System |
| Thread Pitch | 1.25 mm |
| Material | Carbon Steel |
| Weight | 0.0 LB |