- Quick-Set Two-Piece Die System
- M24x3.0 Thread Size & Typ
| Material | Carbon Steel |
| Thread Type | Metric |
| Thread Size & Type | M24x3.0 |
| Die Construction | Heavy-Duty |
| Thread Pitch | 3.0 mm |
| Type | Quick-Set Two-Piece Die System |
| Weight | 0.0 LB |
| Material | Carbon Steel |
| Thread Type | Metric |
| Thread Size & Type | M24x3.0 |
| Die Construction | Heavy-Duty |
| Thread Pitch | 3.0 mm |
| Type | Quick-Set Two-Piece Die System |
| Weight | 0.0 LB |