- Quick-Set Two-Piece Die System
- 1/4-28 UNF Thread Size & Typ
| Thread Size & Type | 1/4-28 UNF |
| Type | Quick-Set Two-Piece Die System |
| Threads per Inch | 28 |
| Thread Type | UNF |
| Die Construction | Heavy-Duty |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| Thread Size & Type | 1/4-28 UNF |
| Type | Quick-Set Two-Piece Die System |
| Threads per Inch | 28 |
| Thread Type | UNF |
| Die Construction | Heavy-Duty |
| Material | Carbon Steel |
| Weight | 0.0 LB |