- Quick-Set Two-Piece Die System
- #10-24 UNC Thread Size & Typ
| Die Construction | Collet Assembly with Two-Piece Die |
| Thread Size & Type | #10-24 UNC |
| Thread Type | UNC |
| Threads per Inch | 24 |
| Type | Quick-Set Two-Piece Die System |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| Die Construction | Collet Assembly with Two-Piece Die |
| Thread Size & Type | #10-24 UNC |
| Thread Type | UNC |
| Threads per Inch | 24 |
| Type | Quick-Set Two-Piece Die System |
| Material | Carbon Steel |
| Weight | 0.0 LB |