Skip to content Skip to navigation menu
Cle-Line®C66790

C66790

1/4-28 #1 0554 QUICK-SET ASSM
Item #103109695
  • Quick-Set Two-Piece Die System
  • 1/4-28 UNF Thread Size & Typ
Cle-Line®C66790
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Quick-Set Two-Piece Die System
  • 1/4-28 UNF Thread Size & Typ
Type Quick-Set Two-Piece Die System
Thread Type UNF
Threads per Inch 28
Thread Size & Type 1/4-28 UNF
Material Carbon Steel
Die Construction Collet Assembly with Two-Piece Die
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison