- Quick-Set Two-Piece Die System
- 3/8-24 UNF Thread Size & Typ
| Material | Carbon Steel |
| Type | Quick-Set Two-Piece Die System |
| Thread Size & Type | 3/8-24 UNF |
| Thread Type | UNF |
| Threads per Inch | 24 |
| Die Construction | Collet Assembly with Two-Piece Die |
| Weight | 0.0 LB |
| Material | Carbon Steel |
| Type | Quick-Set Two-Piece Die System |
| Thread Size & Type | 3/8-24 UNF |
| Thread Type | UNF |
| Threads per Inch | 24 |
| Die Construction | Collet Assembly with Two-Piece Die |
| Weight | 0.0 LB |