- Quick-Set Two-Piece Die System
- 7/16-20 UNF Thread Size & Typ
| Thread Type | UNF |
| Material | Carbon Steel |
| Thread Size & Type | 7/16-20 UNF |
| Type | Quick-Set Two-Piece Die System |
| Die Construction | Collet Assembly with Two-Piece Die |
| Threads per Inch | 20 |
| Weight | 0.0 LB |

